Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Variable Temperature Heat Gun w/LCD Display

  • Zoro #: G2587295
  • Mfr #: 8988-20
$199.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun
  • Power Source: Electric
See full product details
This item ships free.

Milwaukee #8988-20 Specifications

  • Zoro #: G2587295
  • Mfr #: 8988-20
  • Promotion Restriction: Not eligible for promotion
  • Item: Heat Gun
  • Power Source: Electric
  • Voltage: 120V AC
  • ESD Safe: No
  • Temp. Settings: Variable
  • Temperature Range: 120 Degrees to 1150 Degrees F
  • Air Volume: 10.6 cfm 17.6 cfm
  • Watts: 1,500 W
  • Heat Gun Handle Style: Pistol
  • Stand Included: No
  • Case Included: No
  • Heat Control Switch: Buttons
  • LCD Display: Yes
  • Corded/Banded: Corded
  • Application: General Purpose
  • Heating Element Material: Coiled Wire
  • Temp. Lock: No
  • Brushless Motor: No
  • Switch Type: Slide
  • Corded/Cordless: Corded
  • Amps AC: 12.5 A
  • Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

This variable temperature heat gun offers a range from 120 to 1150 degrees Fahrenheit. The LCD digital readout display allows you to monitor the temperature via a digital display when precision control is needed. Two controlled air volumes, 10.6/ 17.6 Cu. Ft. min., allow you to match the air speed to your application.

Reviews of Milwaukee #8988-20