Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wrist Tool Lanyard, 9" L

  • Zoro #: G0506582
  • Mfr #: 48-22-8835
$24.97
  • Item: Wrist Tool Lanyard
  • Length: 9"
  • Country of Origin (subject to change): China
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Milwaukee #48-22-8835 Specifications

  • Zoro #: G0506582
  • Mfr #: 48-22-8835
Item: Wrist Tool Lanyard Length: 9"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wrist Tool Lanyard, Length 9 In.

Reviews of Milwaukee #48-22-8835