Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" x 5" Reclosable UV Bags, 3 mil, PK 1000

  • Zoro #: G6628170
  • Mfr #: MGLG103
$82.35 ($0.08/unit)
  • Item: Reclosable UV Bags
  • Size: 3" x 5"
  • Thickness: 3 mil
See full product details
This item ships free.

Minigrip #MGLG103 Specifications

  • Zoro #: G6628170
  • Mfr #: MGLG103
Item: Reclosable UV Bags Size: 3" x 5"
Thickness: 3 mil Hang Hole: No
Package quantity: 1000 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Minigrip® Lab Guard® Reclosable 3 Mil UV Protection Bags, 3" x 5", Amber, 1000/Case

 

  • Film contains UV blocker to protect light-sensitive materials.
  • Products or medications will not be compromised during testing, shipping and storage.
  • Great for electronics, computer parts medicine or film.
  • Complies with USP XXII and USP XXIII procedure 66.1 with light transmission not exceeding 10% at any wavelength from 290nm to 450nm.
  • Amber color aids in quick identification.
  • Airtight zipper keeps out dust, dirt and moisture.
  • Sizes listed are the inside usable dimensions of the bag.

Reviews of Minigrip #MGLG103