Edge 55/FC-45" L&D w/MK106D, Freshwater Bow-Mount, Edge lets you step right up to treacherous stump fields, tangled weed beds, or punishing wind and waves. Big challenges like those usually mean bigger fish. And when you've got the unrelenting, rugged construction of Edge - available in foot or hand control models - you've got the power to rise to the occasion., The updated motor mounts on the Edge motors feature an extruded upper arm made from marine-grade anodized aluminum that is built for years of trouble-free use., The Edge cable-steer motors feature a redesigned motor head that is constructed of highly impact-resistant, hybrid composite material for unmatched durability. The head also integrates a high-visibility directional indicator. And the ultra-responsive foot pedal is ergonomically designed for precise speed and steering control., Edge motors also utilize a Latch & Door mounting system for easy removal of the motor for security and storage. Adding to its ruggedness, The Edge has a composite shaft that is guaranteed for life, Latch & Door Design, Edge's innovative Latch & Door Design makes it easy to remove the motor from the mount. It's perfect for safe and secure storage, and features a soft grip knob., Directional Indicator - Edge, The easy-to-read directional indicator leaves no doubt about where you're headed. Available on foot control models only., Foot Pedal , Get wired to the water with our ultra-responsive foot pedal. Its new design is easier to operate, with more room for your foot and more exact speed control. Included on select models., 5 Speed, 5-Speed motors put you in command with forward, reverse and multiple speed settings., Indestructible Composite Shaft - Guaranteed For Life!, Pound for pound, our composite shaft is stronger than steel. It flexes on impact and won't break, kink or corrode. That's why we're confident enough to make it the only trolling motor shaft that's guaranteed for life., Cool, Quiet Power, Nothing runs cooler or more quietly than a Minn Kota. Our extra large windings and commutators dissipate heat, resulting in cooler operation, extended battery power, and longer motor life. And our unique bearing system reduces friction to cut fish-spooking noise. So quiet, they'll never hear you coming.. Specifications:. Control: Cable Steer Foot Pedal. Volts: 12. Max Thrust: 55 lbs.. Shaft Length: 45". Speed Control: 5-Speed. Max. Amp Draw: 50. Prop: Power Prop (MKP-32) . MK 106D On-Board Charger