Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Trash Bag, 56 gal., LLDPE, Black, PK100

  • Zoro #: G4381657
  • Mfr #: MX4347XHB

$40.25 ($0.40/unit)

  • Scent: Mint
  • Item: Rodent-Repellent Recycled Trash Bag
  • Rolls per Package: Not a Roll
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Mint-X #MX4347XHB Specifications

  • Zoro #: G4381657
  • Mfr #: MX4347XHB
Scent: Mint Item: Rodent-Repellent Recycled Trash Bag
Rolls per Package: Not a Roll Color: Black
Capacity: 56 gal. Strength Rating: Super Heavy
Package Configuration: Flat Pack Thickness: 1.30 mil
% Recycled Content: 80% Post-Consumer Material: Linear Low Density Polyethylene
Bottom Seal Type: Flat Bag Closure Type: None
Trash Bag Color Family: Black Application: Food Service
Green Environmental Attribute: Product Contains a Minimum of 80% Post-Consumer Recycled Content Legend: Mint-X Logo and EPA Reg. Information
Width: 43" Bag Product Grouping: Rodent-Repellent Recycled Trash Bag
Bags Per Roll: Not a Roll Height: 47"
Max. Load: 50 lb. Country of Origin (subject to change): United States

Description

Mint-X Rodent Repellent Recycled Trash Bags include characteristics like: Capacity: 56 gal., Thickness: 1.3 mil, Width: 43".

Reviews of Mint-X #MX4347XHB