Mint-X
Trash Bag, 38 gal., LLDPE, Black, PK100
- Zoro #: G4381842
- Mfr #: MX3346XHB
Hover or click to zoom Tap to zoom
Key Features
- Width: 33 in
- Capacity: 38 gal
- Bag Closure Type: None
- Thickness: 1.3 mil
- Height: 46 in
- Max. Load: 50 lb
- Material: Linear Low Density Polyethylene
- Scent: Mint
$30.10
Pk of 100, $0.30/ea
Subtotal: $30.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mint-X
- MFR #MX3346XHB
- Zoro #G4381842
- Country of OriginUnited States
- Category Trash Bags
Dimensions
Width | 33 in |
Height | 46 in |
Details
Capacity | 38 gal |
Bag Closure Type | None |
Thickness | 1.3 mil |
Max. Load | 50 lb |
Material | Linear Low Density Polyethylene |
Scent | Mint |
Color | Black |
Package Configuration | Flat Pack |
Bags Per Roll | Not a Roll |
Green Environmental Attribute | Product Contains a Minimum of 80% Post-Consumer Recycled Content |
Rolls per Package | Not a Roll |
% Recycled Content | 80% Post-Consumer |
Strength Rating | Super Heavy |
Bottom Seal Type | Flat |
Trash Bag Color Family | Black |
Legend | Mint-X Logo and EPA Reg. Information |
Item | Rodent-Repellent Recycled Trash Bag |
Application | Food Service |
Bag Product Grouping | Rodent-Repellent Recycled Trash Bag |
Bags per Roll | Not a Roll |
Description
Rodent-Repellent Recycled Trash Bag, Capacity 38 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.3 mil, Color Black, Bag Closure Type None, Width 33 in, Height 46 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X Logo and EPA Reg. Information, Package Configuration Flat Pack, Bags per Roll Not a Roll, Rolls per Package Not a Roll, Item Rodent-Repellent Recycled Trash Bag, Application Food Service, Package Quantity 100
Reviews of Mint-X #MX3346XHB
Explore more
- MINT-X Trash Bag, 60 gal., LLDPE, Clear, PK100 MX3858XHC
- MINT-X Trash Bags, 45 gal., 16 micron, PK250 MX4048HD C16
- MINT-X Trash Bags 33G 40Pk MX3335B40F
- MINT-X 33 gal Mint Scent Trash Bags Drawstring , 40PK MX3335B40F
- MINT-X Trash Bag, 60 gal., LLDPE, Black, PK100 MX3858XHB
- MINT-X Trash Bag, 44 gal., LLDPE, Black, PK100 MX4046XHB
- PITT PLASTICS 40"x46" 1.7mm 40-45 gal. Super Heavy Performance Roll Can Liner, PK100 EC404617K
- NATUR BAG 3 Gallon Compostable Liner, 25/Roll, PK20 NT1025-X-00009
- RUBBERMAID 4 gal Plastic Rectangular Rigid Liner 1883617
- STOR-A-FILE Stor-A-File T3860B15 Total Recycled Content Trash Bags 60 gal 1.5mil 38 x 60 Brown 100/Carton T3860B15
- VULCAN 39Gal 1.25M Lawn/Leaf Bag Blk FG-03812-05
- Mint-X Trash Bags