Mint-X
Trash Bags, 45 gal., 16 micron, PK250
- Zoro #: G4381797
- Mfr #: MX4048HD C16
Tap to zoom
Hover or click to zoom
$64.16
pkg. of 250 ($0.26/ea)
- Width: 40 in
- Capacity: 45 gal
- Bag Closure Type: None
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $64.16
Mint-X #MX4048HD C16 Specifications
- Zoro #: G4381797
- Mfr #: MX4048HD C16
- Width: 40 in
- Capacity: 45 gal
- Bag Closure Type: None
- Thickness: 16 micron
- Height: 48 in
- Max. Load: 50 lb
- Material: HDPE
- Scent: Mint
- Seal: Flat
- Color: Clear
- Package Configuration: Coreless Roll
- Bags Per Roll: 25
- Application: Food Service
- Trash Bag Color Family: Clear
- Bag Product Grouping: Rodent-Repellent Trash Bag
- Bags per Roll/Pack: 25/10
- Strength Rating: Heavy
- Item: Rodent-Repellent Trash Bag
- % Recycled Content: 0%
- Bottom Seal Type: Flat
- Rolls per Package: 10
- Trash Bag Material: High Density Polyethylene (HDPE)
- Legend: Mint-X Logo
- Bags per Roll: 25
- Country of Origin (subject to change): United States
Description
Rodent-Repellent Trash Bag, Capacity 45 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 16 micron, Color Clear, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X Logo, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Rodent-Repellent Trash Bag, Application Food Service, Package Quantity 250