Ceiling Cavity Containment Repl Envelope

MINTIE TECHNOLOGIES| Zoro #: G0963076| Mfr #: ECU-CCE

$1707.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Door Width: 20"
For Use With: Mfr. No. ECU-AR3056WH
Number of Windows: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963076 Mfr #: ECU-CCE
Door Width: 20"For Use With: Mfr. No. ECU-AR3056WH
Number of Windows: 4Includes: Protective Cover
Height: 88 to 112"Expanded Width: 27-1/2"
Frame Material: SteelLength: 58"
Window Width: 13"Not Included: Collapsible Steel Frame
Floor: Double ReinforcedVacuum Port Dia.: 3-1/2"
Negative Air Port Dia.: 11"Wheel Material: Polyurethane
Width: 27-1/2"Collapsed Width: 10"
Expanded Length: 58"Window Height: 13"
Collapsed Height: 60"Envelope Material: Fire Resistant PVC Sheeting
Number of Doors: 1Collapsed Length: 10"
Door Height: 38 to 52"Window Material: Clear Plastic
Country of Origin (subject to change): Multiple

Description

Ceiling Cavity Containment Replacement Envelope, Number of Doors 1, Door Height 38 to 52 In., Door Width 20 In., Window Material Clear Plastic, Number of Windows 4, Window Height 13 In., Window Width 13 In., Negative Air Port Dia. 11 In., Vacuum Port Dia. 3-1/2 In., Expanded Length 58 In., Expanded Width 27-1/2 In., Height 88 to 112 In., Length 58 In., Width 27-1/2 In., Collapsed Height 60 In., Collapsed Length 10 In., Collapsed Width 10 In., Double Reinforced Floor, Frame Material Steel

Reviews