Minwax
POLYCRYLIC BRUSH 1.5""
Mfr # 427310008
Zoro # G800535808
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 1 1/2"
Explore More Products
- MINWAX POLYCRYLIC BRUSH 2"" 427320008
- MINWAX POLYURETHANE BRUSH 2"" 427350008
- MINWAX 2 in. Flat Black China Bristle Polyurethane Paint Brush MI4863
- MINWAX POLYURETHANE BRUSH 1.5"" 427340008
- MINWAX Lambskin Handheld Stain Pad MI572671
- WOOSTER #6 Artist Paint Brush, Camel Hair Bristle, Wood Handle, 1 F1628-6
- TOUGH GUY 1" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle 10D445
- TANIS BRUSH 1/2" Flat Lacquering Paint Brush, Camel Hair Bristle 00393
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5224
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, 1 F1620
- PURDY 3" Angle Sash Paint Brush, Black China Bristle 144024030
- Minwax Paint Brushes