- Home
- /
- Office, School & Shipping Supplies
- /
- Shipping & Packing Supplies
- /
- Strapping
- /
- Strapping Cutters
- /
- Cutter, Steel Strapping
Mip
Cutter, Steel Strapping
- Zoro #: G4180251
- Mfr #: MIP-2100
Tap to zoom
Hover or click to zoom
$55.20
- Tool Operation Type: 1 Handed
- Tool Strength: Standard Duty
- Fits Strap Width: 3/8 in to 3/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $55.20
Mip #MIP-2100 Specifications
- Zoro #: G4180251
- Mfr #: MIP-2100
- Tool Operation Type: 1 Handed
- Tool Strength: Standard Duty
- Fits Strap Width: 3/8 in to 3/4 in
- Fits Strap Tensile: .015 to .031
- Overall Length: 12 in
- Tool Weight: 3 lb
- Material: Alloy Steel, Black Oxide Finish
- Handle Type: Plastic Grip
- Tool Length: 12"
- Strap Width: 3/4"
- Construction: Alloy Steel, Black Oxide Finish
- Item: Strapping Cutter
- Strap Gauge: 0.031"
- Color: Gray, Red
- Compatible Strapping: Plastic and Steel Strapping
- Handle Grip: Yes
- Standards: ISO 9001
- Handle Length: 8 1/2 in
- Handle Covering Material: Plastic
- Tool Type: Cutter Tool
- Weight: 3 lb.
- Country of Origin (subject to change): Taiwan, Province of China
Description
Strapping Cutter, Tool Operation Type 1 Handed, Tool Strength Standard Duty, Fits Strap Width 3/8 in to 3/4 in, Fits Strap Tensile .015 to .031, Overall Length 12 in, Tool Weight 3 lb
Reviews of Mip #MIP-2100
Explore more
- MIP Cutter, Steel Strapping MIP-2300
- VESTIL Multi Function Package Opener MPO-3
- VESTIL Steel Strapping Cutter, 0.375-2" PKG-C-2
- SIGNODE Steel Strapping Cutter, Strap Width 2 In 005740
- TRANSTECH TransTech SPT4040 Strap Cutting Tool ST-SPT4040
- VESTIL Steel Strapping Cutter, 0.375-1.25" PKG-C-125
- TEKNIKA STRAPPING SYSTEMS HD Cutter for Strapping 3/8" To 1-1/4" TC-201
- ZORO SELECT Strapping Cutter, Alloy Steel, 12" L 52YU76
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Block Blade, Up to 2”x.050” H-410
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L 52YU72
- Mip Strapping