Cooling Bandana, Blue, Universal

MIRA COOL| Zoro #: G1527617| Mfr #: 940L-018

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527617 Mfr #: 940L-018
Soaking Time: 10 to 20 min.Item: Cooling Bandana
Size: UniversalMaterial: Cotton with Water Activated Beads
Pattern: SolidColor: Blue
Country of Origin (subject to change): China

Product Description

Cooling Bandana, Blue, Solid Pattern, Size Universal, Soaking Time 10 to 20 min., Material Cotton with Water Activated Beads, Closure Type Tie

Product Reviews

Save 15%. Sign up for Z-mail.