Cooling Bandana, Red, Universal

MIRA COOL| Zoro #: G2262434| Mfr #: 940L-CRD

$2.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2262434 Mfr #: 940L-CRD
Soaking Time: 10 to 20 min.Item: Cooling Bandana
Material: Cotton with Water Activated BeadsColor: Red
Size: UniversalPattern: Western
Country of Origin (subject to change): China

Product Description

Cooling Bandana, Red, Western Pattern, Size Universal, Soaking Time 10 to 20 min., Material Cotton with Water Activated Beads, Closure Type Tie

Product Reviews

Save 15%. Sign up for Z-mail.