DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cooling Headband, Universal, Blue

MIRA COOL| Zoro #: G1427237| Mfr #: 914L-BDN

$7.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pattern: Solid
Item: Cooling Headband
Size: Universal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1427237 Mfr #: 914L-BDN
Pattern: SolidItem: Cooling Headband
Size: UniversalColor: Blue
Material: Terrycloth with Water Activated BeadsSoaking Time: 10 min.
Country of Origin (subject to change): China

Description

Cooling Headband, Blue, Solid Pattern, Size Universal, Soaking Time 10 min., Material Terrycloth with Water Activated Beads

Reviews