Mirka
Gold 6" Grip 800 Film
Mfr # 23-6NHF-800
Zoro # G1972250
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- MIRKA Mesh Grip, Disc, 11", P120 Grit, PK50 9A-262-120
- MIRKA Mesh Grip, Disc, 3", P120 Grit, PK50 AE-203-120
- MIRKA Mirka MAFG.6MH.080 6 in. 80 Grit Hook & Loop Novastar Disc MAFG.6MH.080
- MIRKA Iridium 2.75"X120' Psa 320 24-584-320
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 AE23205018
- MIRKA Film-Backed Grip Disc, 6", P1500, PK50 FM-622-1500
- MIRKA Mesh Grip, Disc, 5", P500 Grit, PK50 AC-232-500
- MIRKA Q.Silver 5" Grip 17H P220 2B-647-220
- MIRKA Coarse Cut, Grip Disc, 5", P100, PK50 40-612-100
- 3M CUBITRON Cloth Disc , Hookit, 784F, 60 7100211074
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., VF, AlO 62015
- Mirka Hook & Loop Sanding Discs