Mirka
Grip Disc, 5", P240, PK50
- Zoro #: G1689663
- Mfr #: 23-612-240
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 5"
- Vacuum Hole Design: No Hole
- Grade: 'C' Weight Paper Backing
- Abrasive Material: Aluminum Oxide
- Grit: P240
- Abrasive Type: Semi Open Coat
- Series: Gold
- Item: Grip Disc,5",P240,PK50
$34.33
Pk of 50, $0.69/ea
Subtotal: $34.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mirka #23-612-240 Specifications
- Zoro #: G1689663
- Mfr #: 23-612-240
- UPC #: 842028004673
- Disc Diameter: 5"
- Vacuum Hole Design: No Hole
- Grade: 'C' Weight Paper Backing
- Abrasive Material: Aluminum Oxide
- Grit: P240
- Abrasive Type: Semi Open Coat
- Series: Gold
- Item: Grip Disc,5",P240,PK50
- Country of Origin (subject to change): Finland
Description
Grip Disc,5 In.,P240,PK50, Package Quantity 50
Reviews of Mirka #23-612-240
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIRKA Abralon 5" Grip 360 8A-232-360
- MIRKA Q.Silver 6" Psa P320 2B-342-320
- MIRKA Iridium 5" Grip 89H 60 24-5MH-060
- MIRKA Iridium 5" Psa 150 24-314-150
- MIRKA Gold 9" Grip 27H P80 23-648-080
- MIRKA Mesh Grip, Disc, 6", P120 Grit, PK50 AE24105012
- DTA Silicone Carbide Sandpaper Disc 5" 320 Grit, PK50 SCP5-320
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 5 in., Crs, AlO 7000000717
- MIRKA Abralon 6" Grip Assort 8A-241-AP
- 3M Sanding Disc, 8 In. Dia., 80G, PK125 00521
- 3M 6" 36E HOOKIT GRN- 25/BX 3M0516
- Mirka Hook & Loop Sanding Discs