Mirka
Mesh Grip, Disc, 6", P100 Grit, PK50
- Mfr # 9A-241-100
- Zoro # G1692868
$53.29
Pk of 50, $1.07/ea
Subtotal: $53.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Thousands of Small Holes
- Abrasive Material Aluminum Oxide
- Grit P100
- Abrasive Type Closed Coat
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MIRKA Grip Disc, 3", P600, PK50 23-608-600
- MIRKA Film-Backed Grip Disc, 6", P1200, PK50 FM-622-1200
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 AC-241-400
- MIRKA Abranet 9" Grip P80 9A-223-080RP
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 8A-241-500
- MIRKA Abralon 5" Grip 600 8A-232-600
- MIRKA Mesh Grip, Disc, 6", P180 Grit, PK50 9A-241-180
- MIRKA Q.Silver 5" Grip 5H P100 2B-614-100
- MIRKA Grip Disc, 3", P800, PK50 23-608-800
- MIRKA Iridium 6" Psa 80 24-342-080
- UNITED ABRASIVES/SAIT HookandLoopCeramic5in120X Disc50PK 35322
- Mirka Hook & Loop Sanding Discs