Mirka
Mirka MAFG.5MH.150 5 in. 150 Grit Hook & Loop Novastar Disc
- Mfr # MAFG.5MH.150
- Zoro # G804133154
$20.05
/ea
Subtotal: $20.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MIRKA Q.Silver 6" Psa P600 W 2C-341-600
- MIRKA Novastar 6" Grip 121H P500 FG-6MH-500
- MIRKA Abranet 9" Grip P80 9A-223-080RP
- MIRKA Film-Back Grip Disc, 6", 15H P1500, PK50 FM-611-1500
- MIRKA Q.Silver 5" Grip 17H P800 2C-647-800
- MIRKA Iridium 5" Psa 220 24-314-220
- MIRKA Mesh Grip, Disc, 6", P220 Grit, PK50 9A-241-220
- MIRKA Mirka MA23.615.120 5 in. with 8Hole Grip D-wt Paper 120G; Gold MA23.615.120
- MIRKA Mirka MA23.615.080 5 in. with 8Hole Grip D-wt Paper 80G; Gold MA23.615.080
- 3M CUBITRON II Hook-and-Loop Sanding Disc, 6 in Dia, PK50 7100288233
- MIRKA Mesh Grip, Disc, 5", P800, PK50 9A-232-800
- Mirka Hook & Loop Sanding Discs