Mirka
Sanding Sheet, 9X11", P120, PK50
Mfr # 23-104-120
Zoro # G1688080
Sold in multiples of 12 for $409.08
$409.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Explore More Products
- MIRKA Caratflex 5" Grip P220, Abrasive Sheet 02-612-220
- MIRKA Abranet 4"X6"X6" Grip P80 9A-219-080RP
- MIRKA Abranet 3X5" Grip P80 9A-178-080
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 9A-129-080
- MIRKA Sanding Sheet, 9X11", P80, PK25 23-104-080
- MIRKA Mesh Grip, Sheet, 2.75"x8", Assorted, PK9 9A-150-APRP
- MIRKA Caratflex 9X11" Plain P280, Abrasive Sheet 02-101-280
- MIRKA PSA File Sheets, 2.75x16.5", P120, PK100 23-364-120
- MIRKA Mesh Grip, Sheet, 2.75"x8", P240, PK50 9A-150-240
- 3M Sanding Sheet, 11x9 In, 400 G, SC, PK250 99420NA
- 3M Wetordry Sheet, 02040, 9"x11", P320, PK250 02040
- Mirka Sandpaper Sheets