Misty
12 oz. Chain and Cable Lube Green, 12 PK
- Zoro #: G2032611
- Mfr #: 1002162
Tap to zoom
Hover or click to zoom
$102.75
pkg. of 12 ($8.56/ea)
- Item: Chain and Cable Lube
- Container Size: 12 oz.
- Package Quantity: 12
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $102.75
Misty #1002162 Specifications
- Zoro #: G2032611
- Mfr #: 1002162
- Item: Chain and Cable Lube
- Container Size: 12 oz.
- Package Quantity: 12
- Color: Green
- Application: Chains, Cables, Wire Ropes, Sprockets, Drive Chains, Hoist Chains, Drag Chains and Conveyor Chains
- Type: Chain and Cable Lube
- Product Type: Chain and Cable Lube,16 oz.,PK12
- Country of Origin (subject to change): United States
Description
Chain and Cable Lube,16 oz.,PK12, Package Quantity 12
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Reviews of Misty #1002162
Explore more
- MISTY 14 oz. Grease Blue, 48 PK 1003193
- MISTY 14 oz. Grease Gray, 48 PK 1003094
- MISTY 420 lb. Red Grease NLGI #2 1003053
- MISTY 120 lb. Super Impact Grease Green 1003110
- MISTY 14 oz. Grease Red, 48 PK 1003057
- MISTY 45 lb. Super Impact Grease Green 1003102
- LUBRIPLATE Non-Det. M.O. Sae 50, Drum, Sae-50 Non-Detergent Automotive Oil L0809-062
- FLO-TOOL Funnel Spill Saver 5.5Oz 10701WR
- LPS 14.1 oz Aqua Bearing Grease Cartridge Amber 70514
- Misty Greases & Lubricants