Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clamps, 1/4-20, 3/4in, Knife Edge, PK6

  • Zoro #: G9327245
  • Mfr #: 26050
$88.95 ($14.83/unit)
  • Overall Depth: 3/4"
  • Material: Tool steel
  • Overall Width: 3/4 in
See full product details
This item ships free.

Mitee-Bite Products Inc #26050 Specifications

  • Zoro #: G9327245
  • Mfr #: 26050
Overall Depth: 3/4" Material: Tool steel
Overall Width: 3/4 in Holding Force: 3600 lb
Item: Fixture Clamp Diameter: 1/4"
Clamp Style: Low Profile Thread Size: 1/4"-20
Thread Length: 3/4 in For Use With: Workholding
Features: Extremely Low Bite, Positive Down Force Clamp Type: Knife Edge, Low Profile
Application: Workholding Material - Machining: Steel
Slot Size: 3/4 in Finish - Machining: Carbide
Resistance Properties: Rip-Out Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Clamps (Knife Edge), Clamp Style Low Profile, Thread Size 1/4-20, Thread Length 3/4 In., Material Tool Steel, Diameter 1/4 In., Overall Width 3/4 In., Overall Depth 3/4 In., Holding Force 3600 lb., For Use With Workholding, Package Quantity 6

Reviews of Mitee-Bite Products Inc #26050