Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mach. Fxture Clamp, Wedge, 8-32,6002lb.

  • Zoro #: G9326746
  • Mfr #: 60050
$26.85
  • Overall Height: 1/2"
  • Overall Depth: 5/8"
  • Thread Size: #8-32
See full product details
Orders over $75 ship free.

Mitee-Bite Products Inc #60050 Specifications

  • Zoro #: G9326746
  • Mfr #: 60050
Overall Height: 1/2" Overall Depth: 5/8"
Thread Size: #8-32 For Use With: Workholding
Item: Fixture Clamp Holding Force: 500 lb
Diameter: 11/64" Clamp Style: Wedge
Thread Length: 5/8 in Overall Width: 1-1/8 in
Material: Aluminum/Steel Overall Length: 1-1/8 in
Material - Machining: Steel Slot Size: 1-1/8 in
Features: Compact Design Application: Workholding
Clamp Type: Wedge T-Slot Width: 0.4200 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Machinable Fixture Clamp, Clamp Style Wedge, Thread Size 8-32, Thread Length 5/8 In., Material Aluminum/Steel, Diameter 11/64 In., Overall Height 1/2 In., Overall Width 1-1/8 In., Overall Depth 5/8 In., Holding Force 500 lb., For Use With Workholding

Reviews of Mitee-Bite Products Inc #60050