Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blank Pallet, 14-13/64in x 12-13/32in

  • Zoro #: G9328094
  • Mfr #: 45130
$336.88
  • Number of Pieces: 1
  • Package Quantity: 1
  • Size: 14-13/64 in x 12-13/32 in
See full product details
This item ships free.

Mitee-Bite Products Inc #45130 Specifications

  • Zoro #: G9328094
  • Mfr #: 45130
Number of Pieces: 1 Package Quantity: 1
Size: 14-13/64 in x 12-13/32 in For Use With: Fixtures
Features: Vacuum Workholding Item: Vise Blank Pallet
Type: Blank Pallet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blank Pallet, 14-13/64 In. x 12-13/32 In., For Use With Fixtures, Features Vacuum Workholding, Number of Pieces 1

Reviews of Mitee-Bite Products Inc #45130