Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vise Jaw Grips, 10-32 Screw, 1/2in, PK2

  • Zoro #: G9328216
  • Mfr #: 32050
$28.11 ($14.06/unit)
  • Type: Talongrip
  • Item: Vise Jaw Grip
  • Package Quantity: 2
See full product details
Orders over $75 ship free.

Mitee-Bite Products Inc #32050 Specifications

  • Zoro #: G9328216
  • Mfr #: 32050
Type: Talongrip Item: Vise Jaw Grip
Package Quantity: 2 Number of Pieces: 2
Size: 1/2 in Features: Low Profile Clamping, #10-32 Screw
For Use With: TalonGrip Vise Jaws Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vise Jaw Grips, Talongrip(TM), 1/2 In., For Use With TalonGrip Vise Jaws, Features Low Profile Clamping,10-32 Screw, Number of Pieces 2, Package Quantity 2

Reviews of Mitee-Bite Products Inc #32050