Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steel Jaw Set, Vise Jaws, 6in, PK2

  • Zoro #: G9328155
  • Mfr #: 32066
$162.25 ($81.13/unit)
  • Includes: Grippers
  • Number of Pieces: 2
  • Features: Low Profile Clamping
See full product details
This item ships free.

Mitee-Bite Products Inc #32066 Specifications

  • Zoro #: G9328155
  • Mfr #: 32066
Includes: Grippers Number of Pieces: 2
Features: Low Profile Clamping For Use With: 4 in or 6 in Vises
Size: 6 in Type: Vise Jaws
Item: Vise Jaw Set Package Quantity: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Steel Jaw Set, Vise Jaws, 6 In., For Use With 4 or 6 In. Vises, Features Low Profile Clamping, Number of Pieces 2, Includes Grippers, Package Quantity 2

Reviews of Mitee-Bite Products Inc #32066