Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steel Jaw Set, Vise Jaws, 8in, PK2

  • Zoro #: G9328164
  • Mfr #: 32068
$195.31 ($97.66/unit)
  • For Use With: 6 in Vises
  • Size: 8 in
  • Features: Low Profile Clamping
See full product details
This item ships free.

Mitee-Bite Products Inc #32068 Specifications

  • Zoro #: G9328164
  • Mfr #: 32068
For Use With: 6 in Vises Size: 8 in
Features: Low Profile Clamping Package Quantity: 2
Item: Vise Jaw Set Includes: Grippers
Type: Vise Jaws Number of Pieces: 2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Steel Jaw Set, Vise Jaws, 8 In., For Use With 6 In. Vises, Features Low Profile Clamping, Number of Pieces 2, Includes Grippers, Package Quantity 2

Reviews of Mitee-Bite Products Inc #32068