Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Steel Vise Jaw Set, Versagrip, 6in, PK2

  • Zoro #: G9328322
  • Mfr #: 32166
$173.02 ($86.51/unit)
  • Item: Vise Jaw Set
  • Number of Pieces: 2
  • Includes: (4) Grippers
See full product details
This item ships free.

Mitee-Bite Products Inc #32166 Specifications

  • Zoro #: G9328322
  • Mfr #: 32166
Item: Vise Jaw Set Number of Pieces: 2
Includes: (4) Grippers Features: Low Profile Clamping
Type: Versagrip For Use With: Vises
Package Quantity: 2 Size: 6 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Steel Vise Jaw Set, Versagrip, 6 In., For Use With Vises, Features Low Profile Clamping, Number of Pieces 2, Includes Grippers, Package Quantity 2

Reviews of Mitee-Bite Products Inc #32166