Shop All V-Belts
Mitsuboshi
Double Angle V-Belt BB Type, 21/32" x 62" - BB62
Mfr # BB62
Zoro # G102600648
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number BB62
- Number of Ribs 1
- Groove Angle 40°
- Material NR/SBR
- Weight 0.964 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # BB62
- Zoro # G102600648
- UPC # 34494034395
- Country of Origin Japan
- Category V-Belts
Dimensions
Height | 0.5313Inch |
Length | 62Inch |
Width | 0.65625Inch |
Datum Length | 64.9 |
Details
Industry Number | BB62 |
Number of Ribs | 1 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 0.964 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
BB Type, 21/32" x 62"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Pivoting Roller Bracket, Top, 4Way, 17 5/8 (15353-P-24)
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- JET-LUBE Super Penetrant, Aerosol Can, 13 Oz. (39541)
- CONTINENTAL CONTITECH 3/8" Multipurpose Air Hose 300 psi Red (20026971)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 128" (BK128B)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1270mm (SPZ1270)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 103" (AX103)
- MITSUBOSHI 2/B248 251Inch Outside Length, 2 Ribs (2RB248)
- MITSUBOSHI 2/C390 392Inch Outside Length, 2 Ribs (2RC390)
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 95" (5V950)
- D&D 142" Outside Length, 2/3" Top Width, 1 Ribs (B139)
- Mitsuboshi Power Transmission Belts