H Series Timing Belt (HTD) 14mm Pitch, 1540mm L x 115mm W - 1540-14M-115

  • Mfr # 1540H14M115

  • Zoro # G402599406


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1540-14M-115
Height
10mm
Weight
3.9044 lbs
Cover Material
Nylon
Number of Teeth
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540H14M115
Zoro #
G402599406
UPC #
34494047654
Country of Origin
Thailand

Dimensions

Height
10mm
Top Width
115mm

Details

Industry Number
1540-14M-115
Weight
3.9044 lbs
Cover Material
Nylon
Number of Teeth
110
Pitch
14mm

Description

(HTD) 14mm Pitch, 1540mm L x 115mm W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.