This item is Discontinued.

Mitsuboshi Narrow V-Belt for DIN Metric V-Belt SPZ Type, 9.7mm x 2160mm - SPZ2160 SPZ2160

Narrow V-Belt for DIN Metric V-Belt SPZ Type, 9.7mm x 2160mm - SPZ2160 (Discontinued)

  • Mfr # SPZ2160
  • Zoro # G302601124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPZ2160
Zoro #
G302601124
UPC #
34494032599
Country of Origin
Thailand

Dimensions

Length
2160mm
Height
8mm
Width
9.7mm
Datum Length
2160

Details

Industry Number
SPZ2160
Material
NR/SBR
Weight
0.4104 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

Metric V-Belt SPZ Type, 9.7mm x 2160mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.