
Ribstar Belt V-Ribbed - J Series 28'' Long x 36 Ribs Wide - 280J36 (Discontinued)
- Mfr # 280J36
- Zoro # G902596981
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
280J36
Zoro #
G902596981
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
28Inch
Width
3.3165Inch
Details
Industry Number
280J36
Number of Ribs
36
Material
Chloroprene Rubber
Weight
0.621 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 28'' Long x 36 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.