
Ribstar Belt V-Ribbed - J Series 45'' Long x 10 Ribs Wide - 450J10 (Discontinued)
- Mfr # 450J10
- Zoro # G002596720
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450J10
Zoro #
G002596720
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Length
45Inch
Width
0.9213Inch
Details
Industry Number
450J10
Number of Ribs
10
Material
Chloroprene Rubber
Weight
0.277 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton
Description
V-Ribbed - J Series 45'' Long x 10 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.