
Ribstar Belt V-Ribbed - J Series 50'' Long x 57 Ribs Wide - 500J57
Mfr # 500J57
Zoro # G502596565
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Industry Number
500J57
Number of Ribs
57
Material
Chloroprene Rubber
Height
0.15Inch
Weight
1.756 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500J57
Zoro #
G502596565
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.15Inch
Width
5.2512Inch
Length
50Inch
Details
Industry Number
500J57
Number of Ribs
57
Material
Chloroprene Rubber
Weight
1.756 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - J Series 50'' Long x 57 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.