Ribstar Belt V-Ribbed - J Series 63'' Long x 59 Ribs Wide - 630J59

  • Mfr # 630J59

  • Zoro # G502598231


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Industry Number
630J59
Number of Ribs
59
Material
Chloroprene Rubber
Weight
2.29 lbs
Width
5.4354Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630J59
Zoro #
G502598231
UPC #
-
Country of Origin
Japan

Dimensions

Width
5.4354Inch
Height
0.15Inch
Length
63Inch

Details

Industry Number
630J59
Number of Ribs
59
Material
Chloroprene Rubber
Weight
2.29 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

V-Ribbed - J Series 63'' Long x 59 Ribs Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.