
Ribstar Belt V-Ribbed - L Series 76.5'' Long x 48 Ribs Wide - 765L48 (Discontinued)
- Mfr # 765L48
- Zoro # G802601013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
765L48
Zoro #
G802601013
UPC #
-
Country of Origin
Japan
Dimensions
Width
8.8819Inch
Height
0.295Inch
Length
76.5Inch
Details
Industry Number
765L48
Number of Ribs
48
Material
Chloroprene Rubber
Weight
4.112 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet
Description
V-Ribbed - L Series 76.5'' Long x 48 Ribs Wide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.