Shop Alternate Products
This Product is Discontinued
Mitutoyo
Micrometer, 0 to 1", 0.0001", Satin (Discontinued)
Mfr # 101-113
Zoro # G1297353
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Features Carbide Measuring Faces, Satin Chrome Finished Frame, Tapered (On the Anvil Side) for Hard-to-Reach Places
- Includes (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Flat