Mitutoyo
Rule, Steel, 18 In
Mfr # 182-241
Zoro # G2483966
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Material Stainless Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1 3/16 in
- Finish Satin
Explore More Products
- MITUTOYO Steel Rule, Rigid, 6 In, 32/64/10/100ths 182-103
- MITUTOYO Steel Rule 182-171
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/50/100ths 182-202
- MITUTOYO Rule, Steel 182-163
- MITUTOYO Rule, Steel 182-126
- MITUTOYO Steel Rule 182-165
- MITUTOYO Working Scale, Standard, 1000mm, 1mm 182-534-10
- MITUTOYO Rule, Steel, 18", Black 182-247
- MITUTOYO Digimatic Scale, 6"/150mm 572-614
- TESA BROWN & SHARPE Ruler, Steel, 6" 599-314-604
- KRAFT TOOL Buckaroo Straighte, 40" x 1-3/8" x 2 CC897
- Mitutoyo Rulers and Straight Edges