Mitutoyo
Screw Pitch Gage, 4 to 56/0.5 to 6mm
Mfr # 188-152
Zoro # G3363062
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range of Pitches per Inch 4 to 56 TPI
- Thread Angle (Deg.) 60
- Locking Device Yes
- Number of Leaves 28
- Range of Pitches per Millimeter 0.5 to 6
Explore More Products
- MITUTOYO Dial Bore Gauge 511-932-20
- MITUTOYO Bore Gage, 0.001-0.1 mm 511-438-20
- MITUTOYO Radius Gage Set, 0.010-0.500, 26 Leaves 186-906
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves 186-901
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 511-722-20
- MITUTOYO Bore Gage, Mechanical, 0 in to 0.05 in 511-753-20
- MITUTOYO measured head point assembly/3.5 inches - 4 inches 04AZA757
- MITUTOYO Bore Gage CG, 160AX/2046AB 511-714-20
- MITUTOYO Dial Snap Gage 201-157
- CENTRAL TOOLS Precision Straight Edge, 35" 06431-00
- STARRETT American Standard Wire Gage, 0-36 281
- Mitutoyo Precision Gauges & Accessories