Mitutoyo
Dial Indicator, 0 to 1 In, 0-100
Mfr # 2416A
Zoro # G3318917
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Lug Back
- Accuracy +/-0.001 in
- Includes Limit Hands
Explore More Products
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia 2904A
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow 513-405-10H
- MITUTOYO Dial Test Indicator 513-415-10T
- MITUTOYO Caliper Dial, 0-8", .001", Od Carbide Jaw 505-739
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 64PKA079B
- MITUTOYO Snap Gage, Dial 201-154
- MITUTOYO Dial Indicatr, .0005-.04", Back Plunger Tp 2961A
- MITUTOYO Dial indicators, 0.0005-0.04 in 539-276-30R
- MITUTOYO Dial Indicator, Flat-Back, 0-100 2330SB-10
- TESA BROWN & SHARPE Brown & Sharpe 74.105996 0.080 x 0.687 in. Interapid Carbide Contact Point for Dial Test Indicator 74.105996
- MITUTOYO Dial Indicator 1911AB-10
- Mitutoyo Dial Indicators