Mitutoyo
SPC Mini Processor, DP-1VR
Mfr # 264-505A
Zoro # G1897472
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DP-1VR, Power Pack
- For Use With Mitutoyo Digimatic Output Tools
- Cable Length 1 m
- Brand and Series Mitutoyo 264
- Number of Pieces 1
Explore More Products
- MITUTOYO Height Gage, Adaptor, Inch 12AAA233
- MITUTOYO Bsb, 20X 215-405-10
- MITUTOYO Connection Unit, 1.070" D, 0.500" H 02AZF310
- MITUTOYO Counter Tray for Ka Counter W Two Screws 53AAA375
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm 12AAB412
- MITUTOYO Deep Groove Detector 178-394
- MITUTOYO Extra Small Hole Stylus/Tip Angle 6 12AAC734
- MITUTOYO Rotary Stage with Fine Feed Knob, B 176-306
- MITUTOYO Holder for Thread Wire, TPI 5 64AAA236H
- AMPG Lug Back, Fowler Baker Indicator Agd2 Z0317
- MITUTOYO Setting Ring, 20mm 177-286
- Mitutoyo Precision Measuring Tools