Mitutoyo
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 513-402-10E
Zoro # G1545677
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
- Accuracy +/-0.0005 in
- Includes (2) Dovetails
Explore More Products
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm 543-852A
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In 513-412-10E
- MITUTOYO Hdm, 30Ax 192-663-10
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 2417A
- MITUTOYO Dial Tst Ind, .0001 In, .16 In, 15mm, BS, T 513-443-16A
- MITUTOYO Zero Setter, 0 to 0.125" Range, White 950-111
- MITUTOYO 0-1MM DIAL INDICATOR 1044S-01
- MITUTOYO Dial Indicator, Fb, .0001-.025" 2802AB-10
- MITUTOYO Dial indicator, 0.001-1 in 3417A
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations 2307-2
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations 2326-2
- Mitutoyo Dial Indicators