Mitutoyo
Mitutoyo Dial Indicator, 0 to 1 In, 0-100
Mfr # 64PKA079B
Zoro # G3155932
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0.05 in
- Features Stem 3/8" Dia. 8mm #4-48 UNF Thread
- Accuracy +/-0.001 in (first 2.5 revolutions), +/-0.002 in (overall)
- Resolution 0.00005 in / 0.001 mm
Explore More Products
- MITUTOYO Caliper Dial, OD, Carbide, .1"/Rev 0-6" 505-736
- MITUTOYO Caliper Gage, Dial, 0-.5" .005" 209-789
- MITUTOYO Dial Indicator, .0005-.05" 1923TB-10
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp 2991A-10
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In 513-472-10E
- MITUTOYO Micrometer, Outside, Anvils, 100mm 104-139A
- MITUTOYO Dial indicators, 0.001-0.5 in 2414AB
- MITUTOYO Dial indicator, 0.001-5 mm 2119AB-10
- MITUTOYO Dial Indicator, 0.0005 to 0.5" 2514S
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In 196B5
- HHIP 0.060" Swiss Style Test Indicator 4400-1006
- Mitutoyo Dial Indicators