Mitutoyo
Parallels, Adj, Size A, 1/2 -11/16"
Mfr # 985-133
Zoro # G7793130
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.5
- Length (In.) 5.5
- Overall Width 4
- Overall Height 1
- Width (In.) 4
Explore More Products
- MITUTOYO Precision Adj Parallels, 3/8 to 2 1/4 In 985-131
- MITUTOYO Parallels, Adj, 3/8 - 1-15/16", 4 pcs. 985-130
- MITUTOYO Parallel, Size A, 1 -3/4 - 2 -1/4" 985-137
- MITUTOYO Parallel, Adj Size A, 11/16 -15/16" 985-134
- MITUTOYO Parallel, Size A, 15/16 - 1-5/16" 985-135
- HHIP 1/8 X 5" 10 Pair Precision Parallel Set 3900-3013
- HHIP 1/4 X 6" 9 Pair Parallel Set 3900-3009
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set 3900-3002
- BNS High-Grade Alloy Steel Parallel Set, Ten Matched Pairs 599-921-10
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" Z9983-SET4
- HHIP 1/8 X 1-3/8 X 6 Parallel 3900-3068
- Mitutoyo Parallels