KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Absolute Digital Caliper, 0 to 12 In

MITUTOYO| Zoro #: G2171425| Mfr #: 500-193

$362.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resolution: 0.0005"/0.01mm
Caliper Grouping: Digital Caliper
Absolute Positioning: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171425 Mfr #: 500-193
Resolution: 0.0005"/0.01mmCaliper Grouping: Digital Caliper
Absolute Positioning: YesLong Form Calibration Certificate: No
SPC Output: NoFeatures: Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales
IP Rating: Not RatedCaliper Material: Stainless Steel
Caliper Range: 0-12"/0-300mmJaw Depth: 2-1/2"
Accuracy: +/-0.0015"/0.03mmCountry of Origin (subject to change): Japan

Description

Digital Caliper, Caliper Range 0-12 In./0-300mm, Resolution 0.0005 In./0.01mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/-0.0015 In./0.03mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2-1/2 In., Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Absolute Scales

Reviews