Dial Indicator, 0 to 0.050 In, 0-10

MITUTOYO| Zoro #: G1516697| Mfr #: 64PKA078

$228.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Color: White
Bearing Type: Plain
Reading: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516697 Mfr #: 64PKA078
Dial Color: WhiteBearing Type: Plain
Reading: ContinuousContact Point Dia.: 1/8"
Includes: Dial Indicator and Magnetic Base with On/Off SwitchBezel Lock: No
Range per Revolution: 0.010"Dial Reading: 0-10
Back Type: MagneticGraduations: 0.0001"
Range: 0 to 0.050"Country of Origin (subject to change): Multiple

Description

Dial Indicator, Continuous Reading, Range 0 to 0.050 In., Graduations 0.0001 In., Dial Reading 0-10, Range per Revolution 0.010 In., Dial Color White, Bearing Type Plain, Back Type Magnetic, Contact Point Dia. 1/8 In., Bezel Lock No, Includes Dial Indicator and Magnetic Base with On/Off Switch

Reviews