Dial Test Indicator, Hori, 0 to 0.030 In

MITUTOYO| Zoro #: G1654256| Mfr #: 513-472-10E

$113.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654256 Mfr #: 513-472-10E
Reading: BalancedSeries: 513
Dial Color: WhiteBearing Type: Jeweled
Features: Jeweled Bearings, Glare Free Scratch Resistant Crystal, Non-magnetic and non-conductive material, Finish Satin ChromeIncludes: Indicator, Stem, Ruby Point, Case
Item: Dial Test IndicatorGraduations: 0.0005"
Range: 0 to 0.030"Range per Revolution: 0.0300"
Dial Reading: 0-15-0Indicator Style: Horizontal
Dial Size: 1-1/2"Contact Point Style: Ruby
Contact Point Dia.: 0.078"Country of Origin (subject to change): Japan

Product Description

Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial Reading 0-15-0, Dial Size 1-1/2 In., Dial Color White, Series 513, Range per Revolution 0.0300 In., Bearing Type Jeweled, Reading Balanced, Contact Point Dia. 0.078 In., Contact Point Style Ruby, Features Jeweled Bearings, Glare Free Scratch Resistant Crystal, Non-magnetic and non-conductive material, Finish Satin Chrome, Includes Indicator, Stem, Ruby Point, Case
Save 15%. Sign up for Z-mail.