LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Dial Test Indicator, Hori, 0 to 0.2mm

MITUTOYO| Zoro #: G1626301| Mfr #: 513-405-10E

$122.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1626301 Mfr #: 513-405-10E
Reading: BalancedContact Point Dia.: 0.078"
Includes: Indicator, Stem, Carbide Point, CaseContact Point Style: Carbide
Bearing Type: JeweledItem: Dial Test Indicator
Dial Color: WhiteFeatures: Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure, Finish Satin Chrome
Indicator Style: HorizontalRange per Revolution: 0.2mm
Dial Size: 1.57"Series: 515
Range: 0 to 0.2mmDial Reading: 0-100-0
Graduations: 0.002mmCountry of Origin (subject to change): Japan

Product Description

Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.2mm, Graduations 0.002mm, Dial Reading 0-100-0, Dial Size 1-1/2 In., Dial Color White, Series 515, Range per Revolution 0.2mm, Bearing Type Jeweled, Reading Balanced, Contact Point Dia. 0.078 In., Contact Point Style Carbide, Features Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure, Finish Satin Chrome, Includes Indicator, Stem, Carbide Point, Case

Product Reviews

Save 15%. Sign up for Z-mail.