KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Indicator w/Cert, 0.5 In

MITUTOYO| Zoro #: G2214904| Mfr #: 543-392CERT

$461.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bezel: Rotates 330 Deg
Item: Electronic Digital Indicator
Includes: Battery, Certificate of Calibration
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214904 Mfr #: 543-392CERT
Bezel: Rotates 330 DegItem: Electronic Digital Indicator
Includes: Battery, Certificate of CalibrationFeatures: ABSOLUTE Encoder
Accuracy: 0.0001"Resolution: 0.00005 / 0.0001 / 0.0005" / 0.001 / 0.01mm
Long Form Calibration Certificate: YesRange: 0.500"/12.7mm
Country of Origin (subject to change): Japan

Description

Digital Indicator, Resolution 0.00005/0.0001/0.0005 In./0.001/0.01mm, Accuracy 0.0001 In., Range 0.500 In, Bezel Rotates 330 Deg, Features ABSOLUTE Encoder, Includes Battery, Certificate of Calibration

Restrictions and Compliance

*3: Hazardous material

Reviews