KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Micrometer, 0-1In, SPC, Friction

MITUTOYO| Zoro #: G1195275| Mfr #: 293-335-30

$230.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Digimatic Micrometer
Includes: Fitted Plastic Case
Features: IP65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195275 Mfr #: 293-335-30
Item: Digimatic MicrometerIncludes: Fitted Plastic Case
Features: IP65Spindle: Flat
Anvil: Flat Carbide TippedResolution: 0.00005"/0.001mm
Thimble: FrictionLong Form Calibration Certificate: No
Range: 0-1"/0 to 25mmSPC Output: Yes
Country of Origin (subject to change): Japan

Description

Digimatic Micrometer, Resolution 0.00005 In./0.001mm, Range 0-1 In./0 to 25mm, Friction Thimble, SPC Output Yes, Long Form Calibration Certificate No, Flat Carbide Tipped Anvil, Flat Spindle, Features IP65, Includes Fitted Plastic Case

Reviews