Digital Readout Mill Kit, 12 x 36In

MITUTOYO| Zoro #: G0370982| Mfr #: 64PKA059

$1,489.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0370982 Mfr #: 64PKA059
Length (In.): 12Item: Digital Readout Mill Kit
Width (In.): 36Includes: KA Counter, 2 Scales, Mounting Brackets
Height (In.): -Depth (In.): -
Pins: -Country of Origin (subject to change): Multiple

Product Description

Digital Readout Mill Kit, Length 12 In, Width 36 In, For Use With Bridgeport Style Milling Machines, Includes KA Counter, 2 Scales, Mounting Brackets

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.