Electronic Digital Micrometer

MITUTOYO| Zoro #: G0517842| Mfr #: 293-185-30

$186.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0517842 Mfr #: 293-185-30
Anvil: FlatFeatures: Certificate of Inspection, IP65 Waterproof, Pushbutton Controls, Origin Set, Zero Set, Function Lock, Auto Power On/Off Inch/Millimeter Conversion of Displayed Reading
Includes: Battery, Key Spanner, Fitted Carrying CaseItem: Electronic Digital Micrometer
Thimble: RatchetSpindle: Flat
SPC Output: NoLock Nut Type: -
Resolution: 0.00005"/0.001mmRange: 0 to 1"/0 to 25mm
Country of Origin (subject to change): Japan

Product Description

Electronic Digital Micrometer, Ratchet Thimble, SPC Output No, Flat Anvil, Flat Spindle, Lock Nut Type -, Features Certificate of Inspection, IP65 Waterproof, Pushbutton Controls, Origin Set, Zero Set, Function Lock, Auto Power On/Off Inch/Millimeter Conversion of Displayed Reading, Includes Battery, Key Spanner, Fitted Carrying Case

Product Reviews

Save 15%. Sign up for Z-mail.